8-1/4 in. 100W 3-Light Bath Light in Bronze

You last purchased this on
 
Minka Lavery

Overland Park 8-1/4 in. 100W 3-Light Bath Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Overland Park 8-1/4 in. 100W 3-Light Bath Light in Bronze

  • Fast #
  • Part #M6963284
  • Item #4811342
  • Manufacturer Part #6963-284
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Vintage Bronze
  • Etched White glass
  • Minka Lavery® Overland Park collection
  • ETL listed - damp location
  • Reversible
  • Dimensions: 22-3/4" W x 8-1/4" H x 5-3/4" L
  • Requires three 100W medium base bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Overland Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
5-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
3
UL Listed:
No
Watts:
100 W
Width:
22-3/4 in