9 in. 100W 1-Light Bath Light in Brushed Nickel

You last purchased this on
 
Minka Lavery

Overland Park 9 in. 100W 1-Light Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Overland Park 9 in. 100W 1-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #M696184
  • Item #4663677
  • Manufacturer Part #6961-84
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brushed Nickel
  • Etched White glass
  • Minka Lavery® Overland Park collection
  • ETL listed - damp location
  • Reversible
  • Dimensions: 4-1/2" W x 9" H x 5-3/4" L
  • Requires one 100W medium base bulb
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Overland Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
4-1/2 in