Minka Paradox™ 100 W 4-Light Medium Pendant in Brushed Nickel

M142284

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25-1/2 in
Energy Star Compliant
No
Glass Type
Etched Marble
Height
28 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday