12 x 17 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Minka Lavery

Paradox™ 12 x 17 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Paradox™ 12 x 17 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M142484
  • Item #2467114
  • Manufacturer Part #1424-84
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed Nickel
  • Etched Marble glass
  • Minka Lavery® Paradox™ collection
  • UL listed - damp location
  • Dimensions: 17" W x 12" H
  • Requires three 100W medium base bulbs
  • Requires Certification

Specifications

Collection:
Paradox™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Marble
Height:
12 in
Length:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Watts:
100 W
Width:
17 in