53-1/2 in. 100 W 1-Light Medium Pendant in Brushed Nickel
Paradox™ 53-1/2 in. 100 W 1-Light Medium Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- Brushed Nickel
- Etched Marble glass
- Minka Lavery® Paradox™ collection
- Adjustable to 49-1/2" H max
- Dimensions: 6-1/2" W x 5-1/2" H
- Requires one 100W medium base bulb
Documents
Specifications
- Collection:
- Paradox™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Marble
- Height:
- 53-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W