Minka Paradox™ 7-13/100 in. 100W 4-Light Bath Light in Brushed Nickel with Etched Marble Glass Shade

M542484

Number Of Lights

4

$158.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Marble
Height
7-13/100 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday