10 in. 100W 1-Light Mini Pendant in Smoked Iron with Etched White Glass Shade
Parsons Studio 10 in. 100W 1-Light Mini Pendant in Smoked Iron with Etched White Glass Shade
Frequently Purchased Together
Product Details
- Smoked Iron
- Clear with interior etched White glass
- Minka Lavery® Parsons Studio collection
- Adjustable to 54" H max
- Dimmable
- Dimensions: 4-1/2" W x 10" H
- Requires one 100W medium base bulb
Documents
Specifications
- Collection:
- Parsons Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Diameter:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched White
- Height:
- 54-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W