8-1/4 in. 100W 2-Light Bath Light in Smoked Iron with Clear Glass Shade
Parsons Studio 8-1/4 in. 100W 2-Light Bath Light in Smoked Iron with Clear Glass Shade
Frequently Purchased Together
Product Details
- Smoked Iron
- Clear with interior etched White glass
- Minka Lavery® Parsons Studio collection
- ETL listed - damp location
- Reversible
- Dimensions: 15" W x 8-3/4" H x 6" L
- Requires two 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Parsons Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 5-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched White
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 15 in