8-1/4 in. 100W 3-Light Bath Light in Smoked Iron with Clear Glass Shade
Parsons Studio 8-1/4 in. 100W 3-Light Bath Light in Smoked Iron with Clear Glass Shade
Frequently Purchased Together
Product Details
- Smoked Iron
- Clear with interior etched White glass
- Minka Lavery® Parsons Studio collection
- ETL listed - damp location
- Reversible
- Dimensions: 24" W x 8-1/2" H x 6" L
- Requires three 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Parsons Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in