Minka

Raiden™ 100 W 6-Light Medium Chandelier in Iron Oxide

Part #M1186357  |  Manufacturer Part #1186-357

Color/Finish:
Iron Oxide™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Raiden™ collection
  • Iron Oxide
  • Venetian scavo glass
  • Requires six 100W medium base bulbs
  • Dimensions: 28-1/4" W x 30-3/4" H
  • Dimmable
  • Includes 72" chain

Documents

Specifications

Bulb Type: Incandescent

Collection: Raiden™

Color Finish: Iron Oxide™

Color Finish Category: Iron Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Venetian Scavo

Height: 30-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 6

UL Listed: Yes

Watts: 100

Width: 28-1/4 in