Minka

Raiden™ 5-3/4 in. 100 W 1-Light Medium Pendant in Iron Oxide

Part #M1181357  |  Manufacturer Part #1181-357

Color/Finish:
Iron Oxide™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Raiden™ collection
  • Iron Oxide
  • Venetian scavo glass
  • Requires three 100W medium base bulbs
  • Dimensions: 22-3/4" W x 28" H
  • Includes light shield
  • Dimmable
  • Includes 72" chain

Documents

Specifications

Bulb Type: Incandescent

Collection: Raiden™

Color Finish: Iron Oxide™

Color Finish Category: Iron Tones

Diameter: 5-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Venetian Scavo

Height: 5-3/4 in

Light Bulb Base Type: Medium E-27

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100