Minka
Regents Row 60 W 9-Light Candelabra Chandelier in Regents Patina
Part #M4319299 | Item #4375986 | Manufacturer Part #4319-299
Product Details
Documents
Specifications
Collection: Regents Row
Color Finish: Regents Patina
Height: 32-1/4 in
Light Bulb Base Type: Candelabra E-12
Number Of Lights: 9
Watts: 540
Width: 34 in