10-1/2 in. 60 W 3-Light Candelabra Lantern in Architectural Bronze

You last purchased this on
 
Minka

Riverdale Court 10-1/2 in. 60 W 3-Light Candelabra Lantern in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

Riverdale Court 10-1/2 in. 60 W 3-Light Candelabra Lantern in Architectural Bronze

  • Fast #
  • Part #M72302291
  • Item #4155483
  • Manufacturer Part #72302-291
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze with Copper Highlights Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Architectural Bronze with Copper Highlights
  • Clear glass
  • The Great Outdoors® Rivendale Court wall mount
  • Cast aluminum construction
  • Metal candle sleeves
  • Dimensions: 10-1/2" W x 19" H x 10-1/4" Ext
  • Requires 1 medium base bulb, up to 100W
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Riverdale Court
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze with Copper Highlights
Depth:
10-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
19 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-1/2 in