52 in. 3-Blade Ceiling Fan in Brushed Aluminum

You last purchased this on
 
Minka Aire

Roto 52 in. 3-Blade Ceiling Fan in Brushed Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Roto 52 in. 3-Blade Ceiling Fan in Brushed Aluminum

  • Fast #
  • Part #MF524ABD
  • Item #4809589
  • Manufacturer Part #F524-ABD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Roto features a sleek and comfortable design with a classic industrial look. Well edited and an impeccably executed design features a slight fold construction along the length of the blades to increase the flow of air. A perfect marriage of form and function.
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.44
Blade Pitch:
22°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3519 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Roto
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
9-1/4 in
Material:
Plastic
Number of Blades:
3
UL Listed:
Yes
Watts:
51.3 W