Minka Salon Grand™ 1-Light Wall Sconce in Florence Patina with Scavo Glass Shade

M1571477

Manufacturer Part #: 1571-477

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bring new elegance to your bath or hallway with the Minka Lavery Salon Grand 1-Light Wall Sconce.
  • Durable steel and poly construction offers a clean, simple look
  • Uses (1) 100-Watt medium base bulb, sold separately
  • Salon scavo glass shade creates a beautiful glow when illuminated
  • Great construction and finish for high end look

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Salon Grand™
Color Finish
Florence Patina™
Color Finish Category
Browns
Depth
6-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Scavo
Height
23-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday