100 W 1-Light Medium Bath Sconce in Florence Patina
Salon Grand™ 100 W 1-Light Medium Bath Sconce in Florence Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Florence Patina™
- Salon scavo glass
- Minka Lavery® Salon Grand™ collection
- ETL listed - damp location
- Reversible
- Dimensions: 5-1/4" W x 10-1/4" H x 7" L
- Requires one 100W medium base bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Salon Grand™
- Color Finish Category:
- Browns
- Color Finish Name:
- Florence Patina™
- Depth:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Scavo
- Height:
- 10-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 100 W
- Width:
- 5-1/4 in