6-1/2 x 20-19/50 in. 60W Medium E-26 Incandescent 1-Light Outdoor Post Lamp in Black with Antique Copper

You last purchased this on
 
Minka

San Marcos 6-1/2 x 20-19/50 in. 60W Medium E-26 Incandescent 1-Light Outdoor Post Lamp in Black with Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

San Marcos 6-1/2 x 20-19/50 in. 60W Medium E-26 Incandescent 1-Light Outdoor Post Lamp in Black with Antique Copper

  • Fast #
  • Part #M7249668
  • Item #7577342
  • Manufacturer Part #72496-68
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Antique Copper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CLEAR GLASS
  • 6.5"L x 6.5"W x 17.25"H
  • BLACK W/ANTIQUE COPPER ACCENTS FINISH
  • 1-60W FERRO MEDIUM INCL.
  • Requires Certification

Specifications

Collection:
San Marcos
Color Finish Category:
Blacks
Color Finish Name:
Black/Antique Copper
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
20-19/50 in
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST58
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Outdoor Post Lamp
UL Listed:
No
Watts:
60 W
Weight:
5.83 lb
Width:
6-1/2 in