8-1/2 in. 100 W 1-Light Medium Lantern in Vintage Rust
Segovia™ 8-1/2 in. 100 W 1-Light Medium Lantern in Vintage Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vintage Rust™
- Clear Optic glass
- The Great Outdoors® Segovia™ wall mount
- Cast aluminum construction
- Hand applied multi-step finish
- Dimensions: 8-3/4" W x 17" H x 10-1/4" Ext
- Requires 1 medium base bulb, up to 100W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Segovia™
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust™
- Depth:
- 10-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Optic, Clear
- Height:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 8-3/4 in