11W 2-Light LED Wall Lantern in Brushed Aluminum
Skyline 11W 2-Light LED Wall Lantern in Brushed Aluminum
Frequently Purchased Together
Product Details
- Brushed Aluminum
- Metal shade glass
- The Great Outdoors® Skyline wall mount LED
- LED diodes last up to 25000 hours of continual use
- Aluminum construction
- Energy efficient and long lasting
- Dimensions: 5" W x 14-1/2" H x 4" Ext
- Includes one 11W LED bulb
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Skyline
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Ordering Code:
- L-AC10-MD770
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 611
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 11 W
- Width:
- 5 in