52 x 13 in. 4-Blade Ceiling Fan in Galvanized
This product has been replaced by
Manufacturer Part #F734L-GL
Strata 52 x 13 in. 4-Blade Ceiling Fan in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated light kit
- Limited lifetime warranty
- Includes cap for non-light use
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5098 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Strata
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Glass Type:
- Etched Opal
- Height:
- 15 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W