Minka Strata 52 x 13 in. 4-Blade Ceiling Fan in Smoked Iron

MF734SI

Manufacturer Part #: F734-SI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.4
Blade Finish
Smoked Iron
Blade Pitch
12°
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Strata
Glass Type
Etched Opal
Height
18 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
51.23
Width
52 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday