Minka

Sundance™ 42 in. 5-Blade Ceiling Fan in White

Part #MF572WH  |  Manufacturer Part #F572-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty

Specifications

AMP: 0.44

Blade Finish: White

Blade Pitch: 12°

Blade Span: 42 in

CEC Compliant: For Sale in CA

CFM: 3428

Collection: Sundance™

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 14-3/4 in

Length: 42 in

Lighting Style: Contemporary

Material: Plastic

Material Type: ABS

Number Of Blades: 5

UL Listed: Yes

Watts: 54.65

Width: 42 in