Minka

Talera 12-3/4 in. 11W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze and Gold Highlights

Part #M73102143CL  |  Manufacturer Part #73102-143C-L

Color/Finish:
Oil Rubbed Bronze/Gold Highlights

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoor Talera LED
  • Oil Rubbed Bronze with Gold Highlights
  • Clear Seeded Glass
  • 11 W LED
  • 7"W x 12.75"H x 7" Ext.
  • Aluminum construction
  • Hand Applied Multi-Step Finish
  • 11 Watt, 2700K LED (Incl.) CRI 80

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Talera

Color Finish: Oil Rubbed Bronze/Gold Highlights

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 7 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Water

Height: 12-3/4 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lumens: 770

Material: Glass

Number Of Hours: 30000

Number Of Lights: 1

Ordering Code: L-AC10-MD770

Power Source: Electric

UL Listed: Yes

Watts: 11

Width: 7 in