60 W 1-Light Medium Mini Chandelier in Taylor Bronze

You last purchased this on
 
Minka Lavery

Lavery 60 W 1-Light Medium Mini Chandelier in Taylor Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Lavery 60 W 1-Light Medium Mini Chandelier in Taylor Bronze

  • Fast #
  • Part #M3123489
  • Item #2350241
  • Manufacturer Part #3123-489
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Taylor Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Taylor Bronze™
  • Clear Crystal accents
  • Minka Lavery® collection
  • Dimmable
  • ETL listed - damp location
  • Includes 72" chain
  • Dimensions: 12-1/2" W x 20" H
  • Requires one 60W candelabra base bulb
  • Requires Certification

Documents


Specifications

Collection:
Lavery
Color Finish Category:
Bronze Tones
Color Finish Name:
Taylor Bronze
Depth:
12-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Fluted Piastra
Height:
20 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
960
Material:
Steel, Crystal
Number of Lights:
1
Number of Tiers:
1
Size:
12-1/2 in W x 20 in H 12-1/2 in L
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
12-1/2 in