0 items

Minka Tiburon Bath 50 W 3-Light Halogen Bracket in Brushed Nickel

M599384

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable swivel heads
  • Brushed Nickel
  • Dimensions: 22" W x 6" H x 9" L
  • ETL listed - damp location
  • Etched Opal glass
  • Includes three 40W G9 xenon bulbs
  • Minka Lavery® Tiburon collection
  • Reversible

SPECIFICATIONS

Bulb Type
Halogen
Collection
Tiburon Bath
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9-1/4 in
Glass Type
Etched Opal
Height
6 in
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
150
Width
22 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday