1-Light Wall Sconce in Tofino Bronze with Marbre Grabar Glass Shade

You last purchased this on
 
Minka Lavery

Tofino 1-Light Wall Sconce in Tofino Bronze with Marbre Grabar Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Tofino 1-Light Wall Sconce in Tofino Bronze with Marbre Grabar Glass Shade

  • Fast #
  • Part #M6767211
  • Item #3297163
  • Manufacturer Part #6767-211
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tofino Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tofino Bronze™
  • Marbre Grabar™ glass
  • Minka Lavery® Tofino™ collection
  • UL listed - damp location
  • Reversible
  • Dimensions: 8-1/2" W x 15" H x 4-3/4" L
  • Requires one 100W medium base bulb
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tofino
Color Finish Category:
Bronze Tones
Color Finish Name:
Tofino Bronze™
Depth:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Marbre Grabar™
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
8-1/2 in