100 W 7-1/2 in. 1-Light Wall Sconce in Tofino Bronze™
Tofino™ 100 W 7-1/2 in. 1-Light Wall Sconce in Tofino Bronze™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tofino Bronze™
- Marbre Grabar™ glass
- Minka Lavery® Tofino™ collection
- UL listed - damp location
- Reversible
- Dimensions: 6" W x 28" H x 7-1/2" L
- Requires one 100W medium base bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tofino™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tofino Bronze™
- Depth:
- 7-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Marbre Grabar™
- Height:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 100 W
- Width:
- 6 in