Minka Traditional Gyro™ 42 in. 500 rpm Twin Turbo Ceiling Fan in Belcaro Walnut

MF502BCW

Manufacturer Part #: F502-BCW

Color/Finish

(Pricing is for Belcaro Walnut™)

$859.95

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete assembly rotates at 3 RPM
  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.85
Blade Finish
Belcaro Walnut™
Blade Pitch
20°
Blade Span
42 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5050
Collection
Traditional Gyro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
17 in
Length
42 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Style
Traditional
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
102
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday