100 W 1-Light Medium Lantern in Architectural Bronze
Travessa 100 W 1-Light Medium Lantern in Architectural Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Architectural Bronze with Copper Highlights
- Clear Crackle glass
- The Great Outdoors® Travessa wall mount
- Aluminum construction
- Metal candle sleeves
- Dimensions: 7" W x 11" H x 6-1/2" Ext
- Requires 1 medium base bulb, up to 100W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Travessa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze with Copper Highlights
- Depth:
- 6-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Crackle
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7 in