7 x 20 in. 60W Medium E-26 1-Light Outdoor Post Lamp in Black
Trescott 7 x 20 in. 60W Medium E-26 1-Light Outdoor Post Lamp in Black
Frequently Purchased Together
Product Details
- CLEAR GLASS
- 7"L x 7"W x 20"H
- BLACK FINISH
- 1-60W T10 MEDIUM NOT INCL.
Documents
Specifications
- Collection:
- Trescott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Outdoor Post Lamp
- UL Listed:
- No
- Watts:
- 60 W
- Weight:
- 3.67 lb
- Width:
- 7 in