52 x 13-1/2 in. 3-Blade Ceiling Fan in Silver
Wave 52 x 13-1/2 in. 3-Blade Ceiling Fan in Silver
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Includes remote control
Specifications
- AMP:
- 0.55
- Blade Pitch:
- Variable
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6580 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Wave
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 153
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 69.83 W
- Width:
- 52 in