Westgate 35 W 1-Light GU10 Sconce in Alder Bronze

Part #M72382246  |  Item #4375982  |  Manufacturer Part #72382-246

$ 164.95 EACH

Color/Finish:
Alder Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Great Outdoors®Westgate wall mount
  • Alder Bronze
  • Clear Seeded glass
  • Requires 1 medium base bulb, up to 35W
  • Dimensions: 7" W x 15-3/4" H x 4-1/2" Ext
  • Aluminum construction
  • Recessed light source
  • IDA-approved

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Westgate

Color Finish: Alder Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 15-3/4 in

Light Bulb Base Type: GU10

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Watts: 35

Width: 7 in