4-1/4 in. GU10 Wall Sconce in Alder Bronze

You last purchased this on
 
Minka

Westgate 4-1/4 in. GU10 Wall Sconce in Alder Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

Westgate 4-1/4 in. GU10 Wall Sconce in Alder Bronze

  • Fast #
  • Part #M72381246
  • Item #4510994
  • Manufacturer Part #72381-246
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Alder Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Alder Bronze
  • Clear Seeded glass
  • The Great Outdoors® Westgate wall mount
  • Recessed light source
  • IDA-approved
  • Dimensions: 4-3/4" W x 13" H x 4-1/4" Ext
  • Includes one 35W halogen base bulb
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Westgate
Color Finish Category:
Bronze Tones
Color Finish Name:
Alder Bronze
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13 in
Installation Type:
Wall Mount
Length:
5 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
35 W
Width:
4-3/4 in