52 x 18-7/8 in. 4-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
Zen 52 x 18-7/8 in. 4-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6148 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple
- Collection:
- Zen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 16-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 71.45 W