1/2 x 5-1/2 in. Stain Marker in Ebony
Wood Finish™ 1/2 x 5-1/2 in. Stain Marker in Ebony
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient stain marker for touch-ups of minor scratches.
Specifications
- Application:
- Polishing
- Blade Thickness (in):
- 0.025 in
- Collection:
- Wood Finish™
- Color Finish Name:
- Ebony
- Diameter:
- 1/2 in
- Handle Material:
- Aluminum
- Handle Type:
- Cylinder
- Length:
- 5-1/2 in
- Lettering:
- Warning! Skin irritant. Combustible. Contains Mineral Spirits
- Product Type:
- Marker
- Type:
- M63490