1/2 x 5-1/2 in. Stain Marker in Red Mahogany

You last purchased this on
 
Minwax Group

Wood Finish™ 1/2 x 5-1/2 in. Stain Marker in Red Mahogany

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minwax Group

Wood Finish™ 1/2 x 5-1/2 in. Stain Marker in Red Mahogany

  • Fast #
  • Part #M63484
  • Item #7958733
  • Manufacturer Part #63484
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Mahogany Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient stain marker for touch-ups of minor scratches.
  • Requires Certification

Specifications

Application:
Polishing
Blade Thickness (in):
0.025 in
Collection:
Wood Finish™
Color Finish Name:
Red Mahogany
Diameter:
1/2 in
Handle Material:
Aluminum
Handle Type:
Cylinder
Length:
5-1/2 in
Lettering:
Warning! Skin irritant. Combustible. Contains Mineral Spirits
Product Type:
Marker
Type:
M63484