Wood Finish™ 1/2 x 5-1/2 in. Stain Marker in Red Oak

Part #M63483  |  Item #7958734  |  Manufacturer Part #63483

$ 13.34 EACH

Color/Finish:
Red Oak

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient stain marker for touch-ups of minor scratches.

Documents

Specifications

Application: Polishing

Blade Thickness In : 0.025 in

Collection: Wood Finish™

Color Finish: Red Oak

Diameter: 1/2 in

Handle Material: Aluminum

Handle Type: Cylinder

Length: 5-1/2 in

Lettering: Warning! Skin irritant. Combustible. Contains Mineral Spirits

Product Type: Marker

Type: M63483