MIPT Straight Schedule 80 CPVC Plug

S8500C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
MIPT
End Connections
MIPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday