Mirabelle® 10 gpm Floor Mount Tub Filler with Single Lever Handle and 1.8 gpm Handshower

MIRGFFS2000G

Manufacturer Part #: MIRGFFS2000GCP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handshower includes factory installed backflow prevention check valve
  • Integral diverter to hand shower

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Flow Rate
10 gpm

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday