12-3/8 x 14-1/2 in. Basin Rack Chrome Plated
12-3/8 x 14-1/2 in. Basin Rack Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom fit for your Mirabelle® sink
- Fits small and large sink basin
- Protective bumpers and feet
- Bottom basin rack
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 12-3/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-1/2 in x 12-3/8 in
- WaterSense Labeled:
- No
- Width:
- 14-1/2 in