13-3/4 x 11-3/7 in. Basin Rack Chrome Plated
13-3/4 x 11-3/7 in. Basin Rack Chrome Plated
Frequently Purchased Together
Product Details
- Custom fit for your Mirabelle® sink
- Fits small sink basin
- Protective bumpers and feet
- Bottom basin rack
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 11-3/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 13-3/4 in x 11-3/8 in
- WaterSense Labeled:
- No
- Width:
- 13-3/4 in