0 items

Mirabelle® Ravenel 1.75 gpm Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Out Spout with Single Lever Handle

MIRXCRA120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 58" double braided stainless steel pull-out hose
  • Ceramic disc cartridge
  • Contemporary style with pull-out hand spray
  • Diverts from spray to stream without shutting off water
  • Extra long shank allows for thick counter installation
  • Faucet installation: 1 or 3 hole
  • Flow rate: 1.75 GPM
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
Not for Sale in CA
Collection
Ravenel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/8 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday