0 items

Mirabelle® Williston 1.8 gpm 1-Hole Pull Down Spray Kitchen Faucet with Single Lever Handle

MIRXCWL100M

Color Finish

Starting at $256.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CEC approved
  • DockAssure® magnetic sprayhead
  • Escutcheon not included
  • Includes handle
  • Maximum deck thickness: 3-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Adjustable
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Williston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-7/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/8 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Pull-Down, Swivel
Spray Type
Full, Stream
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday