0 items

Mirabelle® Key West 1-Hole 1.2 gpm Bathroom Sink Faucet

MIRWSCKW100

Color Finish

Starting at $255.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes brass pop-up
  • Maximum deck thickness: 2-1/2"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI 61-9, ANSI A112.18.1M
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Key West
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
8-3/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61, NSF 61 Annex 9
Number of Handles
Single Handle
Spout Height
3-9/16 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday