0 items

Mirabelle® Alledonia 1-Hole Secondary Sink Faucet with Single Joystick Handle

MIRXCAL102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 58" double braided stainless steel pull-out hose
  • Ceramic disc cartridge
  • Diverts from spray to stream without shutting off water
  • Extra long shank allows for thick counter installation
  • Flow rate: 1.75 GPM
  • Install as a single-hole mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees
  • Ultra modern joystick handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Alledonia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Joystick
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-11/16 in
Spout Reach
7-1/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday