0 items

Mirabelle® Winter Haven® 18 in. Towel Bar

MIRWH18TB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • Zinc alloy die-cast posts

SPECIFICATIONS

ADA Compliant
No
Collection
Winter Haven®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
1 in
Length
18 in
Material
Zinc Alloy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday