0 items

Mirabelle® Ravenel 2.2 gpm 1-Hole Bar Faucet with Single Lever Handle

MIRXRA102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm
  • Ceramic disc cartridge
  • Install as a single mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Ravenel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-3/4 in
Spout Reach
6-3/4 in
Spout Swivel
360°
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday