0 items

Mirabelle® Hartfield 2.2 gpm Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout with Single Lever Handle

MIRXHA100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm
  • Ceramic disc cartridge
  • Diverts from spray to stream without shutting off water
  • Install as a single mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Hartfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1-3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9 in
Spout Reach
8-9/16 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday