0 items

Mirabelle® Alledonia 2.2 gpm Kitchen Sink Faucet 360 Degree Swivel with Single Lever Handle

MIRXAL100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm
  • 58" double braided stainless steel pull-out hose
  • Ceramic disc cartridge
  • Diverts from spray to stream without shutting off water
  • Extra long shank installation allows for a 2.5" counter thickness
  • Install as a single mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees
  • Ultra modern joystick handle with ergonomic hand spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Alledonia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-5/16 in
Spout Reach
8-5/8 in
Spout Swivel
360°
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday