0 items

Mirabelle® Maricopa 2.2 gpm Pull-Out Kitchen Faucet Spray with Single Lever Handle

MIRXMA100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm
  • 58" double braided stainless steel pull-out hose
  • Ceramic disc cartridge
  • Diverts from spray to stream without shutting off water
  • Extra long shank installation allows for a 3" counter thickness
  • Install as a single mount or with deck plate
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout projection 8.4"
  • Unique bell-shaped spray head

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Maricopa
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-13/16 in
Spout Reach
8-3/8 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday